Coastal Cottage 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK7

  • Mfr # ZOR-LVR-0219

  • Zoro # G611328705


product price:  $87.29
/pk 7, $12.47/ea
Free Shipping & Returns

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Coastal Cottage
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0219
Zoro #
G611328705
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Coastal Cottage
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Coastal Cottage

Description

Explore the charm of Coastal Cottage Luxury Vinyl Planks, where each plank radiates a natural essence with gently worn aesthetics, accentuating an authentic charm. Subtle cream and cafe hues, adorned with natural knots and grains, enhance the warm and inviting ambiance of this vinyl plank flooring. With an 8MM thickness, including a 6MM core and a 2MM attached pad, these planks will assure durability and underfoot comfort. The 22MIL protection layer provides defense against the demands of daily wear and tear. Ideal for installation in kitchens, living areas, bathrooms, basements, and beyond, these LVPs feature an easy install locking system and innovative "no acclimation" technology, making buy-today, install-today a convenient reality. Coastal Cottage ensures lasting peace of mind, creating a coastal retreat in every space. Furthermore, this assortment is supported by certifications including GREENGUARD Gold, FloorScore, and LEED, assuring its safety for both the environment and your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.