This item is Discontinued.

Msi Concerto Grigio 24 in.  X 24 in.  Matte Porcelain Floor And Wall Tile, 4PK ZOR-PT-0589

Concerto Grigio 24 in. X 24 in. Matte Porcelain Floor And Wall Tile, 4PK (Discontinued)

  • Mfr # ZOR-PT-0589
  • Zoro # G604947227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0589
Zoro #
G604947227
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
24
Thickness
1.75
Size
24x24
Height
1.75

Details

Material
Porcelain
Color
Concerto Grigio
Finish
Matte
Weight
75.8
Application
Floor & Wall
Package qty
4
Coverage Area
16 Sq. ft

Description

Concerto Grigio creates a seamless transition between your indoor and outdoor areas. Available both 24x24” and 18x36” Porcelain tiles and pavers, frost-resistant Concerto Grigio can be used doors on floors and flow right outdoors onto patios, pool surrounds, and more Offering an on-trend concrete-look a durable easy-care Porcelain, this modern-day indoor/outdoor surface is made for busy families who don’t want to sacrifice style for convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.