This item is Discontinued.

Msi Concerto Grigio SAMPLE Glazed Porcelain Pool Coping ZOR-LSC-0072-SAM

Concerto Grigio SAMPLE Glazed Porcelain Pool Coping (Discontinued)

  • Mfr # ZOR-LSC-0072-SAM
  • Zoro # G705837458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0072-SAM
Zoro #
G705837458
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Concerto Grigio
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI's Concerto Grigio Porcelain Paver features soft gray and pearl tones swirled together a subtle and sophisticated pattern remiscent of a natural stone Suitable for interior and exinterior spaces, Concerto Grigio brings everythg you love about natural stone to the surface a high-performance Porcelain tile. Use them to beautify floors, patios, pool decks, walkways and other features throughout residential and commercial properties Unapologetically elegant, this Porcelain Paver is also impressively durable, frost and sta resistant and doesn’t require sealing This tile is high slip-resistance and even hot climates this luxury-look paver stays bare foot comfortable. Allowing for supreme design flexibility, this pavers can be set on grass, sand set or stalled with mortar over a concrete bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.