
Concerto Grigio SAMPLE Porcelain Bullnose Tile Trim (Discontinued)
- Mfr # ZOR-PT-TR-0178-SAM
- Zoro # G005838087
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0178-SAM
Zoro #
G005838087
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Concerto Grigio
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Concerto Grigio porcelain bullnose tile features a matte finish and neutral gray color with a look reminiscent of concrete. perfect for giving your interior or exterior projects a finished, professional look, this bullnose tile complements concerto grigio porcelain tiles. use these on-trend tiles indoors on walls, countertops and floors and also outdoors on patios, pool surrounds and more. offering an authentic concrete-look in a durable easy-care porcelain, this modern-day indoor/outdoor surface is made for busy families who don't want to sacrifice style for convenience.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.