Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cosmic White SAMPLE Sandblasted Marble Paver Tile

  • Mfr # ZOR-LSC-0105-SAM

  • Zoro # G505837887


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Finish
Sandblast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0105-SAM
Zoro #
G505837887
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Cosmic White
Finish
Sandblast
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

The brilliant white background, soft cream hues, and gentle veg of the Cosmic White Pavers add elegance and brightness to any outdoor space Made from natural marble, these pavers feature a sandblasted finishing texture and are durable enough to stand up against harsh weather conditions. Available x and kits for design flexibility, Cosmic White Pavers are perfect for creating dazzling pool decks, patios, walkways, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.