
Cottage Brown SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)
- Mfr # ZOR-PT-0279-SAM
- Zoro # G405837932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0279-SAM
Zoro #
G405837932
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
BROWN
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Cottage Brown glazed porcelain floor and wall tile adds a classic look to your home or commercial area with its glazed smooth finish, medium sheen, flat edge and matte brown wood design. it can be used inside or outdoors and the surface is impervious to moisture and it is frostesistant. this tile is grade for use on your walls, as a kitchen backsplash or as your bathroom and kitchen floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.