This item is Discontinued.

Msi Cottage Wenge SAMPLE Glazed Porcelain Floor And Wall Tile ZOR-PT-0277-SAM

Cottage Wenge SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0277-SAM
  • Zoro # G205838009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0277-SAM
Zoro #
G205838009
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
WENGE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Cottage Wenge matte finish porcelain floor and wall tile resembles natural hardwood complete with a rich variation of dark-brown knots and graining. its subtle vintage finish and warm color lend an inviting feel to your indoor or outdoor space. incredibly durable and low-maintenance, this stunning wood-look plank goes almost anywhere you want it to even damp and wet areas where real wood isn't up to the task. create gorgeous floors, accent walls, backsplash, and countertops with this modern-day wood-look tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.