This item is Discontinued.

Msi Country River Bark 8 X 48 Porcelain Wood Look Tile In Brown, 4PK ZOR-PT-0281

Country River Bark 8 X 48 Porcelain Wood Look Tile In Brown, 4PK (Discontinued)

  • Mfr # ZOR-PT-0281
  • Zoro # G404415209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0281
Zoro #
G404415209
UPC #
-
Country of Origin
Italy

Dimensions

Length
48
Width
8
Thickness
1.75
Size
8x48
Height
1.75

Details

Material
Porcelain
Color
BARK
Tile Use
Floor&Wall
Finish
Matte
Weight
42.4
Coverage Area
10.66 Sq. ft

Description

From the Country River porcelain collection, Bark 6x36 wood look tile planks feature rich, dark brown tones with realistic knots and grains. use these durable and maintenance-free porcelain tiles to create stunning floors, accent walls, showers, kitchen backsplashes, and other projects where the look of fine hardwoods are desired., add rustic charm to your home or business with MSI’s country river bark 8 in. x 48 in. glazed porcelain tile. the knots and veins provide a rich, warm look for your kitchen, bathroom or living room. this low-maintenance tile has a medium-sheen, glazed smooth finish, so it's perfect for floors, feature walls and shower surrounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.