Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Country River Stone SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0288-SAM

  • Zoro # G405838717


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0288-SAM
Zoro #
G405838717
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
STONE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Add river stone to your home or business with MSI’s Country River Stone matte porcelain tile. the knots and veins provide a rich, warm look for your kitchen, bathroom or living room. this low-maintenance, medium-sheen tile is perfect for floors, feature walls and shower surrounds. it's frost resistant, available in multiple sizes and suitable for damp environments in indoor/outdoor residential and commercial use. the tile is available in multiple sizes, offering flexibility in design and installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.