Crema Marfil SAMPLE Polished Marble Floor And Wall Tile

  • Mfr # ZOR-NS-0069-SAM

  • Zoro # G005838650


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Crema Marfil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0069-SAM
Zoro #
G005838650
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Crema Marfil
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

This MSI’s Crema Marfil Marble Floor and Wall Tile comes in a classic beige color and incorporates subtle veining to create a traditional look that coordinates with a wide variety of design schemes. This polished tile is constructed from durable, impervious marble material, comes in a smooth, unglazed finish and is suitable for installation on floors, walls and countertops in commercial and residential spaces such as bathrooms and kitchens. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products