This item is Discontinued.

Msi Crystal Cove 12 In. X 12 In. Glass Blend Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0106

Crystal Cove 12 In. X 12 In. Glass Blend Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0106
  • Zoro # G004415630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0106
Zoro #
G004415630
UPC #
-
Country of Origin
China

Dimensions

Length
13.11023622
Width
12.99212598
Thickness
4.133858268
Size
12.9x13.1

Details

Color
Crystal Cove
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
10 Sq. ft

Description

This MSI Cystal Cove 12 in. x 12 in. glass and metal blend mesh-mounted mosaic tile features a mix of whites, grays and blacks with a high-gloss sheen and some muted tones for varied visual appeal. the glass mosaic is mesh-backed for straightforward installation and is easy to coordinate with multiple accent pieces and materials including ceramic or natural stone to add flair to any space. being impervious, it is ideal for kitchens as a backsplash or in bathrooms for shower and tub surrounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.