Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Crystal Cove SAMPLE Glass Blend Mesh-Mounted Mosaic Tile ZOR-MD-0106-SAM

Crystal Cove SAMPLE Glass Blend Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0106-SAM
  • Zoro # G405837291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0106-SAM
Zoro #
G405837291
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Crystal Cove
Material
Mosaic
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

This MSI Cystal Cove glass and metal blend mesh-mounted mosaic tile features a mix of whites, grays and blacks with a high-gloss sheen and some muted tones for varied visual appeal. the glass mosaic is mesh-backed for straightforward installation and is easy to coordinate with multiple accent pieces and materials including ceramic or natural stone to add flair to any space. being impervious, it is ideal for kitchens as a backsplash or in bathrooms for shower and tub surrounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.