Parkland Sunspring 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 550PK

  • Mfr # AKVRCSUNS7X48-5012-PL

  • Zoro # G411470499


product price:  $3,677.99
/pk 550, $6.69/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
12 mil
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCSUNS7X48-5012-PL
Zoro #
G411470499
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
12 mil
Width
7.13 in.

Details

Color
Sunspring
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Parkland

Description

Parkland Sunspring Luxury Vinyl Plank Flooring brings warmth and character to any room with authentic wood grain textures and a thoughtfully curated palette of golden blonde tones that evoke natural elegance. These 7x48 rigid-core planks are 100% waterproof and feature a plush, pre-attached comfort backing that soothes every step while naturally reducing sound transmission throughout the space. A 12mil wear layer protects against daily wear, scratches, and stains, thriving in high-traffic and moisture-prone spaces alike while maintaining the flooring's authentic appearance over time. The intuitive locking system ensures effortless, glue-free installation with no acclimation needed, making your renovation journey seamless and stress-free without requiring specialized tools or adhesives. Suitable for installation on, above, or below grade, this collection offers a versatile solution for any area of the home, from kitchens and living areas to bathrooms and basements, providing flexibility in placement without subfloor preparation concerns. Kitchens, bathrooms, entryways, and all residential and light commercial areas benefit from the complete waterproof vinyl construction, which provides complete moisture protection and ensures reliable performance in any room. NSF, Greenguard Gold, and FloorScore certification affirm responsible manufacturing practices and commitment to sustainable building standards, demonstrating environmental responsibility and quality assurance. Complementary trim pieces including end caps, stair noses, reducers, and T-molding are available to create polished transitions and finished edges that complete your installation professionally and enhance the overall aesthetic of your flooring project.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Golden blonde tones with natural knots and grains for authentic, warm wood-look character
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products