Dellano Exotic Blue 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0130

  • Zoro # G004414701


original price:  $116.99 , new price: $93.59 , 20 percent off
new price:  $93.59
/pk 4, $23.40/ea
Free Shipping & Returns

Key Features

Length
47.25
Width
8
Thickness
2
Size
8x47.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0130
Zoro #
G004414701
UPC #
-
Country of Origin
Spain

Dimensions

Length
47.25
Width
8
Thickness
2
Size
8x47.25
Height
2

Details

Material
Porcelain
Color
EXOTIC BLUE
Tile Use
Floor&Wall
Finish
Polished
Weight
53.16
Coverage Area
10.68 Sq. ft

Description

Add a splash of contemporary styling to your decor with this 8 in. x 48 in. porcelain floor and wall tile. this first-quality tile makes a statement on floors, walls and countertops. designed with beautiful blues and steely grays, this tile features a distinguished polished finish that wows a residential or commercial space. offering versatility, supreme style and strength, its wood-look plank elements a range of styles. this durable, stainesistant tile is highlyesistant to abrasion and suits heavy-duty floor installations, such as entrances, commercial kitchens, corridors, terraces. the frost-proof impervious tile absorbs less than 0.5% of water, making it a perfect choice for indoor and some outdoor uses. included per case are three-pieces. and unlike real wood, this tile is suitable for damp areas, including mud rooms and bathrooms, so you can achieve the look you desire without the worry. this rectified panel is mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.