This item is Discontinued.

Msi Denali Frost Interlocking 12 x 12 Glass Peel and Stick MosaicTile, 20PK ZOR-MD-0577

Denali Frost Interlocking 12 x 12 Glass Peel and Stick MosaicTile, 20PK (Discontinued)

  • Mfr # ZOR-MD-0577
  • Zoro # G610336183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0577
Zoro #
G610336183
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.16 in
Size
12 in x 12 in x 0.16 in

Details

Color
White-Cool
Tile Use
Wall
Material
Glass
Finish
Matte

Description

Enhance your space with timeless elegance with the MSI Denali Frost Peel And Stick tile. These genuine mosaic tiles with a peel and stick backing are a breeze to install no grout or thin set is required. A DIY dream come true, there perfect for refreshing kitchen backsplashes, creating bedroom accents walls and even updating bookshelf insets quickly, affordably and easily. With its heavy-duty adhesive, Wall-Tile stands the test of time even in the busiest homes and light commercial environments. Achieve a designer look at a fraction of the cost with this stylish self-adhesive backsplash tile. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.