
Denali Frost Interlocking Sample Glass Peel and Stick MosaicTile (Discontinued)
- Mfr # ZOR-MD-0577-SAM
- Zoro # G312092172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0577-SAM
Zoro #
G312092172
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Width
4"
Thickness
0.16"
Details
Color
WHITE-COOL
Tile Use
Wall
Material
GLASS
Shape
Square
Finish
Matte
Description
Enhance your space with timeless elegance with the MSI Denali Frost Peel And Stick tile. These genuine mosaic tiles with a peel and stick backing are a breeze to install no grout or thin set is required. A DIY dream come true, there perfect for refreshing kitchen backsplashes, creating bedroom accents walls and even updating bookshelf insets quickly, affordably and easily. With its heavy-duty adhesive, Wall-Tile stands the test of time even in the busiest homes and light commercial environments. Achieve a designer look at a fraction of the cost with this stylish self-adhesive backsplash tile. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.