This item is Discontinued.

Msi Digital Crane Scale 20,000 lb. Capacity MSI-4260-20000

Digital Crane Scale 20,000 lb. Capacity (Discontinued)

  • Mfr # MSI-4260-20000
  • Zoro # G9187875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-4260-20000
Zoro #
G9187875
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Length
13 3/8 in
Overall Height
28 1/2 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
20,000 lb
Scale Graduations
5 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Thrust Bearing Swivel Hook, 12V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Basic Hook Material
Steel
Accuracy
+/- 0.1 %
Remote Control/Display
No Remote Control or Remote Display
Finish
Anodized
Housing Material
Aluminum
Display
LED
Item - Crane Scales and Dynamometers
Crane Scale
Hook Opening
2 13/32 in
Corded/Wireless
Digital, Heavy Duty
Power Source
Rechargeable Battery
Material
Cast aluminum
Item
Crane Scale
Scale Readability
5 lb.
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Scale Accuracy
+/-0.1%
Green Environmental Attribute
Product is Rechargeable

Description

Crane Scale, Capacity 20,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 5 lb, Weighing Units kg, lb, Overall Height 28 1/2 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.