This item is Discontinued.

Msi Digital, Heavy Duty Crane Scale 50,000 lb. Capacity, 13-3/8" x 10" MSI-4260-50000

Digital, Heavy Duty Crane Scale 50,000 lb. Capacity, 13-3/8" x 10" (Discontinued)

  • Mfr # MSI-4260-50000
  • Zoro # G2224385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-4260-50000
Zoro #
G2224385
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Length
13 3/8 in
Overall Height
41 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
50,000 lb
Scale Graduations
10 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Thrust Bearing Swivel Hook, 12V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents
Basic Hook Material
Steel
Remote Control/Display
No Remote Control or Remote Display
Item - Crane Scales and Dynamometers
Crane Scale
Corded/Wireless
Digital, Heavy Duty
Housing Material
Aluminum
Hook Opening
3 5/8 in
Material
Cast aluminum
Power Source
Rechargeable Battery
Scale Accuracy
+/-0.1%
Finish
Anodized
Item
Crane Scale
Accuracy
+/- 0.1 %
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Display
LED
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Green Environmental Attribute
Product is Rechargeable

Description

Crane Scale, Capacity 50,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 10 lb, Weighing Units kg, lb, Overall Height 41 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.