This item is Discontinued.

Msi Dimensions Concrete 12" X 24" Matte Porcelain Floor And Wall Tile, 6PK ZOR-PT-0141

Dimensions Concrete 12" X 24" Matte Porcelain Floor And Wall Tile, 6PK (Discontinued)

  • Mfr # ZOR-PT-0141
  • Zoro # G704415442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0141
Zoro #
G704415442
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
24
Width
12
Thickness
2.34
Size
12x24
Height
2.34

Details

Material
Porcelain
Color
CONCRETE
Tile Use
Floor&Wall
Finish
Matte
Weight
54.96
Package qty
6
Coverage Area
12 Sq. ft

Description

Update your decor with the MSI Dimensions Concrete 12 in. x 24 in. porcelain floor and wall tile for your next installation or renovation project to incorporate a contemporary aesthetic. this beautiful tile features a smooth, low-sheen finish and with handsome gray tones. designed for floor, wall and countertop use, this porcelain tile offers a water absorption of less than 0.5% and a slight variation in tone to create a stylish complement for a wide variety of design schemes. this floor and wall tile is marginally skid resistant to suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.