Dimensions Concrete 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0210

  • Zoro # G204415447


product price:  $50.29
/pk 2, $25.15/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Length
48.5
Width
24.75
Thickness
2.375
Size
24.75x48.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0210
Zoro #
G204415447
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
48.5
Width
24.75
Thickness
2.375
Size
24.75x48.5
Height
2.375

Details

Material
Porcelain
Color
CONCRETE
Tile Use
Floor&Wall
Finish
Matte
Weight
87.34
Coverage Area
16 Sq. ft

Description

An ideal choice for your space, the MSI’s inc, Dimensions Concrete 24 in. x 48 in. porcelain floor and wall tile features a smooth, low sheen finish to help add style to your decor. this gray larger rectangular tile with a concrete look is made with the color body technology and adds class to contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products