0.6x12 in. Glossy Deep Forest Green Bullnose Trim Wall and Floor Tile 0.5 sq ft/case, 10PK
- Mfr # UMB88VERBULA
- Zoro # G015830095
Key Features
Specifications
Details
- MFR #
- UMB88VERBULA
- Zoro #
- G015830095
- UPC #
- 840175594351
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Deep Forest Green
- Shape
- Pencils
- Finish
- Glossy
- Application
- Indoor/Outdoor
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
Dimensions
- Length
- 11.8 in
- Width
- 0.6 in
- Thickness
- 0.38 in
Description
This deep forest green bullnose trim exudes a timeless, earthy elegance that transforms any design into a natural masterpiece. The glossy surface adds a polished touch, while the rich verde tone evokes lush forests and botanical gardens—perfect for creating spaces that feel calm, grounded, and effortlessly stylish. The sleek 0.6x11.8"""" shape makes it ideal for clean, sharp edges, whether framing a shower wall, accenting a backsplash, or capping off a feature wall with a touch of sophistication. The slight variation (V2) in tone adds a hint of character, giving each piece a subtly unique look that feels custom-made. Pair it with lighter neutral tiles like creamy whites or soft grays for a balanced contrast, or lean into bold design by combining it with other deep hues like navy or black. For a trend-forward palette, mix it with natural textures like wood-look tiles or matte terracotta for a stunning combination of warmth and modernity. Durable enough for light and high-traffic floors, as well as commercial walls, this tile isn’t just about beauty—it’s built to last. Heat-resistant and perfect for moisture-prone areas like steam rooms and shower floors, pool this trim is as practical as it is gorgeous. Whether you're finishing an upscale bathroom or adding a unique touch to a café, this bullnose trim offers the perfect balance of style and performance.
- Tile Dimension: 0.6 x 11.8 in., thickness: 9.53 mm, sq ft per sheet: 0.05, sheets per box: 10, sq ft per box: 0.5
- Porcelain material with Glossy finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.