Dimensions Concrete 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK

  • Mfr # ZOR-PT-TR-0106

  • Zoro # G304414807


original price:  $288.99 , new price: $259.99 , 10 percent off
new price:  $259.99
/pk 24, $10.83/ea
Free Shipping & Returns

Key Features

Length
24.88
Width
5.88
Thickness
7.13
Size
5.88x24.88
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0106
Zoro #
G304414807
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
24.88
Width
5.88
Thickness
7.13
Size
5.88x24.88
Height
7.13

Details

Material
Porcelain
Color
CONCRETE
Tile Use
Wall
Finish
Matte
Weight
22.8
Coverage Area
24 Sq. ft

Description

MSI’s 3 in. x 24 in. Dimensions Concrete beige porcelain bullnose displays various shades of soft white tones blending together beautifully to achieve the look of genuine natural marble. this high-performance bullnose puts the finishing touch on any number of projects featuring sophie white tiles indoors. used indoors on floors, walls or countertops, sophie white gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.