Discovery Oat 3 in. x 18 in. Matte Porcelain Bullnose Tile Trim, 30PK

  • Mfr # AKNPTDISOAT3X18M-BN

  • Zoro # G004415425


product price:  $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTDISOAT3X18M-BN
Zoro #
G004415425
UPC #
-
Country of Origin
Italy

Dimensions

Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25

Details

Material
Porcelain
Color
Oat
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft
Collection
Discovery

Description

Discovery Oat Porcelain Bullnose Tile Trim adds refined elegance with 3" x 18" trim pieces designed to provide a clean, finished edge for tile installations. Featuring soft beige tones with subtle tonal striping and delicate texture, this trim captures the refined beauty of natural stone while offering superior performance for everyday use. The matte finish delivers a low-sheen, non-reflective surface that enhances the stone-look design while providing a subtle, understated elegance that complements both traditional and contemporary interiors. Designed with uniform rectified edges for minimal grout lines, this trim ensures a seamless and professional installation that resists staining and enhances the overall look of your design. The coordinating design simplifies installation by keeping the trim aligned with field tiles, reducing installation time and creating a professional, cohesive result. The durable porcelain composition delivers lasting beauty and strength for both residential and commercial applications, with the easy maintenance that porcelain provides. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, and other wet environments where durability and water resistance are essential. Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces, this trim provides a polished finishing touch that complements coordinating tiles from the Discovery collection. Perfect for both residential and commercial settings, its refined design brings lasting sophistication and charm to any environment. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural beauty. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Soft beige tones with subtle tonal striping and delicate texture coordinate seamlessly with field tiles
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products