Dimensions Glacier 24in. X 48in. Matte Porcelain Mosaic Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0865

  • Zoro # G616035844


product price:  $79.79
/pk 2, $39.90/ea
Free Shipping & Returns

Key Features

Finish
Matte
Length
48 in
Thickness
0.5 in
Shape
Rectangle
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0865
Zoro #
G616035844
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
48 in
Thickness
0.5 in
Width
24 in

Details

Finish
Matte
Shape
Rectangle
Material
Porcelain
Color
Gray-Dark

Description

The Glacier Porcelain Tile captures the sleek, contemporary elegance of light, icy concrete-without the need for sealing or extra maintenance. Its modern and minimalist design makes it a versatile choice for enhancing the beauty of any space. Use these durable tiles to create stunning floors, accent walls, countertops, and shower or bathtub surrounds that exude sophistication. Theyre also perfect for fireplace surrounds, adding a chic touch to your living spaces. With its exceptional durability, this tile is suitable for both residential and commercial applications, offering a stylish and practical solution for walls and floors alike. Upgrade your design effortlessly with the Glacier Porcelain Tile, where timeless style meets easy care.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.