
Dimensions Glacier SAMPLE Glazed Porcelain Floor And Wall Tile (Discontinued)
- Mfr # ZOR-PT-0562-SAM
- Zoro # G305837698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0562-SAM
Zoro #
G305837698
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GLACIER
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Dimensions Glacier Porcelain Tile has the look of a light icy concrete, without the required sealing and special care. Sleek, contemporary, and elegant, use these tiles to create beautiful floors, accent walls, countertops, and shower, bathtub and fireplace surrounds throughout the home. Also suitable as flooring and for wall applications in commercial properties.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.