Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0692-SAM

  • Zoro # G607477844


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
4.00
Width
4.00
Thickness
0.38
Size
4x4
Material
PORCELAIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0692-SAM
Zoro #
G607477844
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
4.00
Width
4.00
Thickness
0.38
Size
4x4
Height
0.5

Details

Material
PORCELAIN
Color
GRAY-LIGHT
Finish
MATTE
Application
Floor And Wall

Description

Update your decor with the MSI Dimensions Glacier porcelain floor and wall tile for your next installation or renovation project to incorporate a contemporary aesthetic this beautiful tile features a smooth, lowsheen finish and with handsome beige tones designed for floor, wall and countertop use, this porcelain tile offers a water absorption of less than 05 and a slight variation in tone to create a stylish complement for a wide variety of design schemes this floor and wall tile is marginally skid resistant to suit your needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.