Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Dimensions Graphite 12" X 24" Matte Porcelain Floor And Wall Tile, 6PK ZOR-PT-0125

Dimensions Graphite 12" X 24" Matte Porcelain Floor And Wall Tile, 6PK (Discontinued)

  • Mfr # ZOR-PT-0125
  • Zoro # G904414931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0125
Zoro #
G904414931
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
24.875
Width
12
Thickness
3.5
Size
12x24.875
Height
3.5

Details

Material
Porcelain
Color
GRAPHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
55.02
Coverage Area
12 Sq. ft

Description

Producing a high-end look at an affordable price, Dimensions Graphite porcelain wall and floor tile coordinates with many decor styles to create a modern aesthetic. these 12 in. x 24 in. rectangular tiles from MSI have an impervious water absorption rating, which makes them an excellent choice for showers in addition to countertops, walls and floors. highly durable, marginally skidesistant and easy to clean, beton graphite large-format tiles have a glazed, smooth finish with a low sheen and a dark gray concrete appearance, infusing a contemporary vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.