This item is Discontinued.

Msi Dimensions Graphite 2 In. X 2 In. Mosaic Matte, 11PK ZOR-PT-0238

Dimensions Graphite 2 In. X 2 In. Mosaic Matte, 11PK (Discontinued)

  • Mfr # ZOR-PT-0238
  • Zoro # G204414259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0238
Zoro #
G204414259
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
10.5
Width
10.5
Thickness
3.75
Size
10.5x10.5
Height
3.75

Details

Material
Porcelain
Color
GRAPHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
46.2
Coverage Area
11 Sq. ft

Description

An ideal choice for your space, the MSI inc, Dimensions Graphite 2 in. x 2 in. porcelain floor and wall mesh-mounted mosaic tile features a smooth, low sheen finish to help add style to your decor. this gray mosaic tile with a concrete look is made with the "color body" technology and adds class to contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.