Zoro Homepage

Dimensions Graphite 24 X 48 Porcelain Field Tile, 2PK

  • Mfr # ZOR-PT-0205

  • Zoro # G904415525


product price: $77.29
/pk 2, $38.65/ea
Free Shipping & Returns

Key Features

Length
47.75
Width
24.94
Thickness
2.75
Size
24.94x47.75
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0205
Zoro #
G904415525
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
47.75
Width
24.94
Thickness
2.75
Size
24.94x47.75
Height
2.75

Details

Material
Porcelain
Color
GRAPHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
87.34
Coverage Area
16 Sq. ft

Description

Refresh the look of your home or business with MSI’s Dimensions Graphite 24 in. x 48 in. porcelain floor and wall tile. this gray tile resembles concrete and adds a distinctive look to residential and medium-duty commercial projects. this is a rectified tile - it is mechanically finished on all sides to achieve uniformity. the precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.