Onyx Ivory 3 In. X 18 In. Polished Porcelain Bullnose Wall Tile, 25PK

  • Mfr # ZOR-PT-TR-0140

  • Zoro # G304414340


product price:  $270.99
/pk 25, $10.84/ea
Free Shipping & Returns

Key Features

Length
19.25
Width
10
Thickness
4.75
Size
10x19.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0140
Zoro #
G304414340
UPC #
-
Country of Origin
United States

Dimensions

Length
19.25
Width
10
Thickness
4.75
Size
10x19.25
Height
4.75

Details

Material
Porcelain
Color
IVORY
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft

Description

An ideal choice for your space, the MSI inc, beton concrete 3 in. x 18 in. porcelain bullnose wall tile features a smooth, low sheen finish to help add style to your decor. this beige bullnose tile with a concrete look is made with the color body technology. it is a great complement to the matching field tile and adds class to contemporary aesthetic. suitable for medium-duty commercial or residential walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.