This item is Discontinued.

Msi Dimensions Gris 24 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 3PK ZOR-PT-0138

Dimensions Gris 24 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 3PK (Discontinued)

  • Mfr # ZOR-PT-0138
  • Zoro # G904415587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0138
Zoro #
G904415587
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
24
Width
24
Thickness
1
Size
24x24
Height
1

Details

Material
Porcelain
Color
GRIS
Tile Use
Floor&Wall
Finish
Matte
Weight
54.99
Package qty
3
Coverage Area
12 Sq. ft

Description

MSI’s Dimensions Gris 24 in. x 24 in. porcelain floor and wall tile adds distinct beauty and functionality to your decor. it features a smooth, low sheen finish that will perfectly accent your most loved and lived in areas. made with color body technology, this gray rectangular tile has a concrete look and adds class for contemporary aesthetic. suitable for medium-duty commercial or residential floors and walls, install this tile to incorporate a signature look in a wide variety of designs and patterns. this tile is mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.