This item is Discontinued.

Msi Dove Gray Brick 12 In. X 12 In. X 8 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0321

Dove Gray Brick 12 In. X 12 In. X 8 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0321
  • Zoro # G804414512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0321
Zoro #
G804414512
UPC #
-
Country of Origin
India

Dimensions

Length
13.18897638
Width
12.71653543
Thickness
3.937007874
Size
12.7x13.1
Height
3.937007874

Details

Color
Dove Gray
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
31.2
Package qty
10
Coverage Area
10 Sq. ft

Description

With the MSI 12 in. x 12 in. Dove Gray ceramic mosaic wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features 5/8 in. x 2-3/4 in. strips of ceramic arranged in a brick pattern on a 12 in. x 12 in. mesh sheet that makes installation a much easier process. trendy gray shades featuring a crackled look, this glossy ceramic creates a distinct pattern for various install projects in bathrooms, kitchens and other residential or commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.