
Dove Gray Herringbone 11.3 In. X 12.56 In. X 8 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 10PK (Discontinued)
- Mfr # ZOR-MD-0241
- Zoro # G404414417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0241
Zoro #
G404414417
UPC #
-
Country of Origin
India
Dimensions
Length
14.5
Width
14
Thickness
4.375
Size
14x14.5
Height
4.375
Details
Color
Dove Gray
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
31.2
Package qty
10
Coverage Area
9.9 Sq. ft
Description
With the MSI Dove Gray Herringbone ceramic mosaic wall tile, it's easy to add a sophisticated and on-trend, our glossy portico pearl arabesque tiles provide a timeless backdrop to any design installation. this attractive tile features arched strips of tile arranged in a herringbone pattern on 11.3 in. x 12.56 in. mesh sheet that makes installation a much easier process. use them as backsplash tile, accent wall tile, shower tile, and for countertops, wherever a subtle, yet elegant feature is desired. durable, easy to clean, and requiring no ongoing maintenance, these tiles are the perfect complement to a wide range of other tiles, mosaics and natural stone slabs in our inventory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.