This item is Discontinued.

Msi Dove Gray Herringbone SAMPLE Glossy Ceramic Mesh-Mounted Mosaic Tile ZOR-MD-0241-SAM

Dove Gray Herringbone SAMPLE Glossy Ceramic Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0241-SAM
  • Zoro # G305837490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0241-SAM
Zoro #
G305837490
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Dove Gray
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

With the MSI Dove Gray Herringbone ceramic mosaic wall tile, it's easy to add a sophisticated and on-trend, our glossy portico pearl arabesque tiles provide a timeless backdrop to any design installation. this attractive tile features arched strips of tile arranged in a herringbone pattern on mesh sheet that makes installation a much easier process. use them as backsplash tile, accent wall tile, shower tile, and for countertops, wherever a subtle, yet elegant feature is desired. durable, easy to clean, and requiring no ongoing maintenance, these tiles are the perfect complement to a wide range of other tiles, mosaics and natural stone slabs in our inventory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.