Driftwood Interlocking 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0139

  • Zoro # G304414951


original price:  $269.99 , new price: $134.99 , 50 percent off
new price:  $134.99
/pk 15, $9.00/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
12.75
Thickness
5.125
Size
12.75x14.25
Color
Driftwood Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0139
Zoro #
G304414951
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
12.75
Thickness
5.125
Size
12.75x14.25

Details

Color
Driftwood Interlocking
Tile Use
Floor & Wall
Material
Glass
Finish
Matte
Weight
45
Coverage Area
14.55 Sq. ft

Description

For your kitchen, bathroom, shower or fireplace, look to Driftwood brown glass mosaic tile. designed for indoor, outdoor, residential and commercial use, the unglazed glass tile features a warm brown finish with a wood look, creating decorative style in any space. each case includes 15 pieces. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products