
Driftwood Picket SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0287-SAM
Zoro # G705838493
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Driftwood
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0287-SAM
Zoro #
G705838493
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Driftwood
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
MSI’s Driftwood Picket mosaic tile features a natural mix of soft brown tones in wood-look tiles complete with graining. this low maintenance recycled glass tile is an ideal choice for a wide variety of applications including backsplash, vanity walls, shower surrounds, and more in residential and light commercial settings. whether run vertically or horizontally, it is sure to add interest and sophistication to your space while its neutral colors complement almost any decor. this tile is greenguard indoor air quality certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.