Durban Anthracite 24 in X 48 in Polished Porcelain Field Tile, 2PK

  • Mfr # ZOR-PT-0697

  • Zoro # G407710509


original price:  $87.99 , new price: $43.99 , 50 percent off
new price:  $43.99
/pk 2, $22.00/ea

Key Features

Length
48
Width
24
Thickness
0.38
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0697
Zoro #
G407710509
UPC #
-
Country of Origin
Turkey

Dimensions

Length
48
Width
24
Thickness
0.38
Height
0.38

Details

Material
Porcelain
Color
Black
Finish
Polished
Weight
72
Application
Floor And Wall

Description

Durban Anthracite Porcelain Tile offers a deep smoky allure that will add interest and mystery to any room with unlimited design options for residential and commercial installations Make a bold statement to any kitchen backsplash, fireplace surrounding, accent wall and much more Durban Anthracite will transform your space, all while being durable, low maintenance and water and mildewresistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products