This item is Discontinued.

Msi Durban Anthracite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK ZOR-PT-0402

Durban Anthracite 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (Discontinued)

  • Mfr # ZOR-PT-0402
  • Zoro # G104414847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0402
Zoro #
G104414847
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48
Width
24
Thickness
3.75
Size
24x48
Height
3.75

Details

Material
Porcelain
Color
ANTHRACITE
Tile Use
Wall
Finish
Polished
Weight
72
Coverage Area
16 Sq. ft

Description

Durban Anthracite porcelain tile offers a deep smoky allure that will add interest and mystery to any room. it’s available in multiple sizes with unlimited design options for residential and commercial installations. make a bold statement to any kitchen backsplash, fireplace surrounding, accent wall and much more. durban anthracite will transform your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.