This item is Discontinued.

Msi Durban Anthracite 3 In. X 24 In. Polished Porcelain Bullnose Wall Tile, 30PK ZOR-PT-TR-0118

Durban Anthracite 3 In. X 24 In. Polished Porcelain Bullnose Wall Tile, 30PK (Discontinued)

  • Mfr # ZOR-PT-TR-0118
  • Zoro # G904415532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0118
Zoro #
G904415532
UPC #
-
Country of Origin
United States

Dimensions

Length
24.875
Width
13.5
Thickness
4.625
Size
13.5x24.875
Height
4.625

Details

Material
Porcelain
Color
ANTHRACITE
Tile Use
Wall
Finish
Polished
Weight
52.5
Coverage Area
30 Sq. ft

Description

Durban Anthracite porcelain tile offers a deep smoky allure that will add interest and mystery to any room. it’s available in multiple sizes with unlimited design options for residential and commercial installations. make a bold statement to any kitchen backsplash, fireplace surrounding, accent wall and much more. durban anthracite will transform your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.