
Durban Anthracite Sample Matte Porcelain Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0609-SAM
Zoro # G512468050
product price: $8.59
/eaLimit 2 per order
Key Features
Length
4"
Width
4"
Thickness
3.25"
Material
Porcelain
Color
Anthracite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0609-SAM
Zoro #
G512468050
UPC #
-
Country of Origin
Turkey
Dimensions
Length
4"
Width
4"
Thickness
3.25"
Height
3.25"
Details
Material
Porcelain
Color
Anthracite
Shape
Square
Finish
Matte
Application
Floor, Wall, Kitchens, Bathroom, Shower, Entryways and Hallways, Outdoor, Indoor, Commercial Spaces
Description
Durban Anthracite Porcelain Tile offers a deep, smoky allure that adds interest and mystery to any room, providing unlimited design options for both residential and commercial installations. Make a bold statement with a kitchen backsplash, fireplace surround, accent wall, and more. Durban Anthracite will transform your space with its striking appearance, all while being durable, low-maintenance, and resistant to water and mildew. Whether you're looking to enhance a cozy home or a bustling commercial space, this tile ensures lasting beauty and functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.