Havenwood Beige 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK

  • Mfr # ZOR-PT-0310

  • Zoro # G804414383


original price:  $88.19 , new price: $44.09 , 50 percent off
new price:  $44.09
/pk 7, $6.30/ea

Key Features

Length
36
Width
8
Thickness
2.5
Size
8x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0310
Zoro #
G804414383
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
8
Thickness
2.5
Size
8x36
Height
2.5

Details

Material
Porcelain
Color
BEIGE
Tile Use
Floor&Wall
Finish
Matte
Weight
51.66
Coverage Area
14 Sq. ft

Description

This Havenwood polished porcelain wall tile adds a classic look to your home or commercial area with its polished beige wood look. it can be used inside or outdoors and highly durable, impervious to moisture, skid resistant and frost proof. this tile is perfect for use as a kitchen backsplash or bathroom and kitchen floors and it is p.e.i rating iii for medium-duty floors. it's greenguard children and schools certified and greenguard indoor air quality certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.