Zoro Homepage

Durban Anthracite SAMPLE Polished Porcelain Bullnose Wall Tile

  • Mfr # ZOR-PT-0402-SAM

  • Zoro # G605837428


product price: $7.85
/ea

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0402-SAM
Zoro #
G605837428
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
ANTHRACITE
Finish
Polished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Durban Anthracite porcelain tile offers a deep smoky allure that will add interest and mystery to any room. with unlimited design options for residential and commercial installations. make a bold statement to any kitchen backsplash, fireplace surrounding, accent wall and much more. durban anthracite will transform your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.