Marnix Gravelle 3 in. x 24 in. Polished Porcelain Bullnose Tile Trim, 30PK

  • Mfr # AKNPTMARGRAV3X24P-BN

  • Zoro # G404415490


original price:  $305.99 , new price: $275.99 , 9 percent off
new price:  $275.99
/pk 30, $9.20/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
11.4
Size
3x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTMARGRAV3X24P-BN
Zoro #
G404415490
UPC #
-
Country of Origin
United States

Dimensions

Length
24
Width
3
Thickness
11.4
Size
3x24
Height
11.4

Details

Material
Porcelain
Color
Gravelle
Tile Use
Wall
Finish
Polished
Weight
52.5
Coverage Area
30 Sq. ft
Collection
Marnix

Description

Marnix Gravelle Porcelain Bullnose Tile offers a refined edge for a complete and professional tile installation. This 3" x 24" trim piece showcases a marble-inspired look in cool neutral tones, enhanced by a sleek polished finish that reflects light and adds a sense of luxury. Designed to coordinate seamlessly with its corresponding field tiles, this elegant trim creates a cohesive designer aesthetic with minimal effort. Its durable porcelain construction ensures it will stand the test of time. The waterproof construction is designed for moisture-prone areas, making it an excellent choice for finishing edges in showers, backsplashes, and bathrooms. Installation employs traditional thinset and grout methods to create a clean, finished edge. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. Suitable for residential and commercial spaces, this bullnose trim provides the classic appeal of marble with the high performance of porcelain. GREENGUARD Indoor Air Quality Certified for low chemical emissions and improved indoor air quality.


  • Tile Trim Size: 3 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Soft gray and charcoal tones with a high-gloss polished finish
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Adds a refined edge and a touch of practical polish to any installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products