Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Durban Gray SAMPLE Matte Porcelain Bullnose Wall Tile ZOR-PT-TR-0119-SAM

Durban Gray SAMPLE Matte Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0119-SAM
  • Zoro # G305838183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0119-SAM
Zoro #
G305838183
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Durban Gray
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Durban Gray porcelain tile is a sophisticated tile reminiscent of a soft gray and charcoal marble. with unlimited design options for residential and commercial installations. pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more. durban gray will add a touch of chicness to your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.