
Durban Gray SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0405-SAM
Zoro # G005837288
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0405-SAM
Zoro #
G005837288
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GREY
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Incorporate a touch of style into your space with the MSI’s Durban Gray polished porcelain floor and wall tile. a perfect complement to any contemporary aesthetic, this handsome, dark gray rectangular tile blends the look of natural stone with porcelain durability and a high-sheen polished surface to help brighten your decor. suitable for medium-duty commercial or residential floors and walls with minimum maintenance, the tile incorporates a distinctive personal signature in a wide variety of designs. use matching trim tile or a combination of field tile to achieve the design that best suits your space and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.