Durban Grey 12"X12" Matte Porcelain Mesh Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0591

  • Zoro # G804947188


original price:  $89.45 , new price: $62.65 , 29 percent off
new price:  $62.65
/pk 8, $7.83/ea

Key Features

Length
12.5
Width
12.5
Thickness
3.25
Size
12.5x12.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0591
Zoro #
G804947188
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12.5
Width
12.5
Thickness
3.25
Size
12.5x12.5
Height
3.25

Details

Material
Porcelain
Color
GREY
Finish
Matte
Weight
32
Application
Floor & Wall
Coverage Area
8 Sq. ft

Description

Durban Grey Porcelain Tile is a sophisticated tile remiscent of a soft grey and charcoal marble With 2"x2" mesh mosaic tile create a unlimited design options for residential and commercial installations. Pour elegance to any kitchen backsplash, fireplace surroundg, accent wall and much more Durban Grey will add a touch of chicness to your space, all while beg durable, low maintenance and water- and mildew-resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.