Durban Grey 12"x24" Polished Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0590

  • Zoro # G404947168


original price:  $88.15 , new price: $68.75 , 22 percent off
new price:  $68.75
/pk 8, $8.59/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0590
Zoro #
G404947168
UPC #
-
Country of Origin
Turkey

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
GREY
Finish
Polished
Weight
64.4
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

MSI's Durban Grey 12x 24 polished Porcelain is a sophisticated tile remiscent of a soft grey and charcoal marble A perfect complement to any contemporary aesthetic, this elegant, grey rectangular tile blends the look of natural stone with Porcelain durability and a polished surface to help brighten your decorin. Pour elegance to any kitchen backsplash, fireplace surrounding, accent wall and much more Durban Grey will add a touch of chicness to your space, all while beg durable, low maintenance and water- and mildew-resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.