Astoria Lucio 12 in. x 24 in. Polished Porcelain Stone Look Floor and Wall Tile, 8PK

  • Mfr # AKNPTASTLUCI12X24P-CA

  • Zoro # G504947259


product price:  $88.59
/pk 8, $11.07/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTASTLUCI12X24P-CA
Zoro #
G504947259
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
Lucio
Finish
Polished
Weight
64.4
Application
Floor & Wall
Coverage Area
16 Sq. ft
Collection
Astoria

Description

Astoria Lucio Porcelain Tile delivers contemporary sophistication through 12" x 24" polished porcelain installations featuring marble-inspired design and refined visual presence. The soft white tones with delicate gray veining create a sophisticated, luxurious aesthetic that emulates natural marble. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant appearance. This rectangular format works beautifully on floors, walls, backsplashes, and countertops, where its proportions create visual continuity and its sophisticated palette adds instant elegance. Whether establishing minimalist entryways, creating refined kitchen backsplashes, or designing striking bathroom features, this porcelain tile performs with lasting strength and contemporary flair. The PEI Rating of 3 demonstrates dependable performance in moderate foot traffic environments; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Delicate gray veining flows across luminous white tones for sophisticated, marble-inspired appeal.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Balanced proportions and a luminous finish create cohesive, design-forward environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.