
Durban Grey SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0590-SAM
Zoro # G905838484
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0590-SAM
Zoro #
G905838484
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GREY
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI's Durban Grey x polished Porcelain is a sophisticated tile remiscent of a soft grey and charcoal marble A perfect complement to any contemporary aesthetic, this elegant, grey rectangular tile blends the look of natural stone with Porcelain durability and a polished surface to help brighten your decorin. Pour elegance to any kitchen backsplash, fireplace surrounding, accent wall and much more Durban Grey will add a touch of chicness to your space, all while beg durable, low maintenance and water- and mildew-resistant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.