This item is Discontinued.

Msi Durban White 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK ZOR-PT-0409

Durban White 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (Discontinued)

  • Mfr # ZOR-PT-0409
  • Zoro # G004415012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0409
Zoro #
G004415012
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
48
Width
24
Thickness
3.75
Size
24x48
Height
3.75

Details

Material
Porcelain
Color
WHITE
Tile Use
Floor&Wall
Finish
Polished
Weight
72
Coverage Area
16 Sq. ft

Description

Durban gray porcelain tile is a sophisticated tile reminiscent of a soft gray and charcoal marble. it’s available in multiple sizes with unlimited design options for residential and commercial installations. pour elegance into any kitchen backsplash, fireplace surrounding, accent wall and much more. durban gray will add a touch of chicness to your space, all while being durable, low maintenance and water- and mildewesistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.